Shop SCHLAGE
See all product information
Create Account
Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Sparta Lever, Conventional Cyli
- Mfr # ALX53P SPA 612
- Zoro # G414532750
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Bronze
Color
Satin Bronze
Length
9.5
Width
8.25 in
series
ALX Series Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALX53P SPA 612
- Zoro #
- G414532750
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Finish
- Satin Bronze
- Color
- Satin Bronze
- series
- ALX Series Lever Locks
Dimensions
- Length
- 9.5
- Width
- 8.25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.