Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Sparta Lever, Conventional Cylind
- Mfr # ALX53P SPA 619
- Zoro # G509953828
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Satin Nickel
Features
Entrance
Cylinder Core Type
Conventional Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALX53P SPA 619
- Zoro #
- G509953828
- UPC #
- 197163036158
- Country of Origin
- Mexico
- Lockset Grade
- Grade 2
- Lockset Finish
- Satin Nickel
- Features
- Entrance
- Cylinder Core Type
- Conventional Cylinder
- Weight
- 5 lb
- Type
- Cylindrical Lock
- Material
- Metal
- Fire Rated
- 3 Hours {A}
Dimensions
- Required Door Thickness
- 1-3/8 in to 1-3/4 in
- Width
- 8.25 in
- Length
- 9.5 in
Description
Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Sparta Lever, Conventional Cylinder, Satin Nickel Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.