Shop SCHLAGE
See all product information
Create Account
Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Sparta Lever, FSIC Less Core, Ag
- Mfr # ALX53J SPA 643E
- Zoro # G916475760
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Aged Bronze
Keyway Type
Schlage FSIC Prep Less Core
Length
9-1/2 in
Required Door Thickness
1-3/8 to 1-3/4
Material
VARIES
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALX53J SPA 643E
- Zoro #
- G916475760
- UPC #
- 840067644744
- Country of Origin
- Mexico
Dimensions
- Length
- 9-1/2 in
- Required Door Thickness
- 1-3/8 to 1-3/4
- Height
- 4-3/4 in
- Width
- 8-1/4 in
Details
- Lockset Finish
- Aged Bronze
- Keyway Type
- Schlage FSIC Prep Less Core
- Material
- VARIES
- Series
- ALX
- Backset
- 2-3/4 in
- Lockset Grade
- Grade 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.