Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Sparta Lever, FSIC Less Core, Oil

  • Mfr # ALX53J SPA 613

  • Zoro # G509953934


product price:  $202.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Oil Rubbed Bronze
Width
8.25 in
Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALX53J SPA 613
Zoro #
G509953934
UPC #
840067644720
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Width
8.25 in
Length
9.5 in

Details

Lockset Grade
Grade 2
Lockset Finish
Oil Rubbed Bronze
Material
Metal
Features
Entrance
Type
Cylindrical Lock
Weight
5 lb
Fire Rated
3 Hours {A}
Cylinder Core Type
Schlage FSIC Prep Less Core

Description

Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Sparta Lever, FSIC Less Core, Oil-Rubbed Bronze Finish, Non-handed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products