Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Sparta Lever, SFIC Less Core, Bri

  • Mfr # ALX53B SPA 605

  • Zoro # G209953913


product price:  $198.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Bright Brass
Fire Rated
3 Hours {A}
Width
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX53B SPA 605
Zoro #
G209953913
UPC #
197163142156
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Width
8.25 in
Length
9.5 in

Details

Lockset Grade
Grade 2
Lockset Finish
Bright Brass
Fire Rated
3 Hours {A}
Type
Cylindrical Lock
Cylinder Core Type
SFIC Prep Less Core
Features
Entrance
Material
Metal
Weight
5 lb

Description

Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Sparta Lever, SFIC Less Core, Bright Brass Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.