
Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Sparta Tactile Lever, FSIC Less
Mfr # ALX53J 8SP 605
Zoro # G616475893
product price:Â $231.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4 in
Lockset Finish
Bright Brass
Required Door Thickness
1-3/8 to 1-3/4
Lockset Grade
Grade 2
Keyway Type
Schlage FSIC Prep Less Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALX53J 8SP 605
Zoro #
G616475893
UPC #
197163372072
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 to 1-3/4
Height
4-3/4 in
Width
8-1/4 in
Length
9-1/2 in
Details
Backset
2-3/4 in
Lockset Finish
Bright Brass
Lockset Grade
Grade 2
Keyway Type
Schlage FSIC Prep Less Core
Series
ALX
Material
VARIES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.