Shop SCHLAGE
See all product information
Create Account
Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Tubular Lever, Conventional Cylin
- Mfr # ALX53P TLR 626
- Zoro # G209953692
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Satin Chrome
Type
Cylindrical Lock
Length
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALX53P TLR 626
- Zoro #
- G209953692
- UPC #
- 840067646564
- Country of Origin
- Mexico
- Lockset Grade
- Grade 2
- Lockset Finish
- Satin Chrome
- Type
- Cylindrical Lock
- Weight
- 5 lb
- Material
- Metal
- Fire Rated
- 3 Hours {A}
- Cylinder Core Type
- Conventional Cylinder
- Features
- Entrance
Description
Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Tubular Lever, Conventional Cylinder, Satin Chrome Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.