
Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Tubular Lever, SFIC Less Core, Sa
Mfr # ALX53B TLR 626
Zoro # G909953770
product price:Â $198.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Satin Chrome
Features
Entrance
Fire Rated
3 Hours {A}
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ALX53B TLR 626
Zoro #
G909953770
UPC #
840067644447
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 in to 1-3/4 in
Length
9.5 in
Width
8.25 in
Details
Lockset Grade
Grade 2
Lockset Finish
Satin Chrome
Features
Entrance
Fire Rated
3 Hours {A}
Weight
5 lb
Cylinder Core Type
SFIC Prep Less Core
Material
Metal
Type
Cylindrical Lock
Description
Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Tubular Lever, SFIC Less Core, Satin Chrome Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.