Shop SCHLAGE
See all product information
Create Account
Grade 2 Tubular Lock, Storeroom Function, Schlage FSIC Less Core, Jupiter Lever, Oil-Rubbed Bronze F
- Mfr # S80JD JUP 613
- Zoro # G809952200
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Lockset Finish
Oil-Rubbed Bronze
Fire Rated
3 Hours {A}
Type
Tubular Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S80JD JUP 613
- Zoro #
- G809952200
- UPC #
- 197163094363
- Country of Origin
- Mexico
- Lockset Grade
- Grade 2
- Lockset Finish
- Oil-Rubbed Bronze
- Fire Rated
- 3 Hours {A}
- Type
- Tubular Lock
- Cylinder Core Type
- Schlage FSIC Less Core
- Material
- Metal
- Weight
- 5 lb
- Features
- Storeroom
Dimensions
- Required Door Thickness
- 1-3/8 in to 2 in
- Length
- 9.5 in
- Width
- 8.25 in
Description
Grade 2 Tubular Lock, Storeroom Function, Schlage FSIC Less Core, Jupiter Lever, Oil-Rubbed Bronze Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.