Grade 2 Entrance Single Locking Interconnected Lock, Saturn Lever, Saturn Rose/Plymouth Escutcheon
- Mfr # CS210-B500LD SAT 605 PLY
- Zoro # G614532062
product price:Â
$
405.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Bright Brass
Width
3.5 in
Color
Bright Brass
Length
1.5
series
CS210 Series Interconnected Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS210-B500LD SAT 605 PLY
- Zoro #
- G614532062
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Finish
- Bright Brass
- Color
- Bright Brass
- series
- CS210 Series Interconnected Locks
Dimensions
- Width
- 3.5 in
- Length
- 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.