Grade 2 Fire Rated Deadbolt Lock, Control Series, Greenwich Trim, Matte Black Finish
- Mfr # BE467F GRW 622
- Zoro # G809953979
product price:Â
$
440.99
/ea
Free Shipping & Returns
Key Features
Door Thickness
1-3/4 in
Voltage - Batteries
AA
Case Material
Brass, Bronze
For Use With
Schlage Control Smart Deadbolts
Width
6.77 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BE467F GRW 622
- Zoro #
- G809953979
- UPC #
- 197163139101
- Country of Origin
- Mexico
Dimensions
- Door Thickness
- 1-3/4 in
- Width
- 6.77 in
- Depth
- 4.22 in
- Length
- 8.39 in
Details
- Item
- Tubular Deadbolts and Deadlatches
- Voltage - Batteries
- AA
- Case Material
- Brass, Bronze
- For Use With
- Schlage Control Smart Deadbolts
- Finish
- Matte Black
- Hand
- Non-Handed
- Grade
- Grade 2
- Fire Rated
- 90 Minutes {A}
- Net Weight
- 5.5 lb
Description
Grade 2 Fire Rated Deadbolt Lock, Control Series, Greenwich Trim, Matte Black Finish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.