Grade 2 Hospital Privacy Cylindrical Lock with Field Selectable Vandlgard, Sparta Lever, Non-Keyed,

  • Mfr # ALX44 SPA 613

  • Zoro # G909948431


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Hand
Non-handed
Grade
Grade 2
Finish
Oil Rubbed Bronze
Required Door Thickness
1-3/8 in to 1-3/4 in
Handle Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALX44 SPA 613
Zoro #
G909948431
UPC #
197163096213
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Handle Length
9.5 in
Width
8.25 in

Details

Item
Cylindrical Lock
Hand
Non-handed
Grade
Grade 2
Finish
Oil Rubbed Bronze
Material
Metal

Description

Grade 2 Hospital Privacy Cylindrical Lock with Field Selectable Vandlgard, Sparta Lever, Non-Keyed, Oil-Rubbed Bronze Finish, Non-handed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.