
Grade 2 Office Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Conventional Cylinde
Mfr # ALX50P ATH 612
Zoro # G216468882
product price:Â $225.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4 in
Required Door Thickness
1-3/8 to 1-3/4
Keyway Type
Conventional Cylinder
Lockset Finish
Satin Bronze
Material
VARIES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALX50P ATH 612
Zoro #
G216468882
UPC #
840067642832
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 to 1-3/4
Height
4-3/4 in
Width
8-1/4 in
Length
9-1/2 in
Details
Backset
2-3/4 in
Keyway Type
Conventional Cylinder
Lockset Finish
Satin Bronze
Material
VARIES
Lockset Grade
Grade 2
Series
ALX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.