
Grade 2 Office Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, SFIC Less Core, Oil-
Mfr # ALX50B ATH 613
Zoro # G516468445
product price:Â $209.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4 in
Lockset Finish
Oil Rubbed Bronze
Keyway Type
SFIC Prep Less Core
Series
ALX
Height
4-3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALX50B ATH 613
Zoro #
G516468445
UPC #
197163371891
Country of Origin
Mexico
Dimensions
Height
4-3/4 in
Required Door Thickness
1-3/8 to 1-3/4
Width
8-1/4 in
Length
9-1/2 in
Details
Backset
2-3/4 in
Lockset Finish
Oil Rubbed Bronze
Keyway Type
SFIC Prep Less Core
Series
ALX
Lockset Grade
Grade 2
Material
VARIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.