Grade 2 Office Cylindrical Lock with Field Selectable Vandlgard, Latitude Lever, FSIC Less Core, Sa

  • Mfr # ALX50J LAT 619

  • Zoro # G516468995


product price:  $192.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Nickel
Height
4-3/4 in
Backset
2-3/4 in
Series
ALX
Material
VARIES
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX50J LAT 619
Zoro #
G516468995
UPC #
197163371938
Country of Origin
Mexico

Dimensions

Height
4-3/4 in
Required Door Thickness
1-3/8 to 1-3/4
Width
8-1/4 in
Length
9-1/2 in

Details

Lockset Finish
Satin Nickel
Backset
2-3/4 in
Series
ALX
Material
VARIES
Lockset Grade
Grade 2
Keyway Type
Schlage FSIC Prep Less Core

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.