Grade 2 Office Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, Conventional Cylind

  • Mfr # ALX50P RHO 625

  • Zoro # G314532522


product price:  $241.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Bright Chrome
Width
8.25
Length
9.5
Color
Bright Chrome
series
ALX Series Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX50P RHO 625
Zoro #
G314532522
UPC #
-
Country of Origin
Mexico

Dimensions

Width
8.25
Length
9.5

Details

Lockset Finish
Bright Chrome
Color
Bright Chrome
series
ALX Series Lever Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.