Shop SCHLAGE
See all product information
Create Account
Grade 2 Office Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, FSIC Less Core, Aged
- Mfr # ALX50J RHO 643E
- Zoro # G409951733
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Aged Bronze
Type
Cylindrical Lock
Weight
5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALX50J RHO 643E
- Zoro #
- G409951733
- UPC #
- 197163096138
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8 in to 1-3/4 in
- Width
- 8.25 in
- Length
- 9.5 in
Details
- Lockset Grade
- Grade 2
- Lockset Finish
- Aged Bronze
- Type
- Cylindrical Lock
- Weight
- 5 lb
- Cylinder Core Type
- Schlage FSIC Prep Less Core
- Material
- Metal
- Fire Rated
- 3 Hours {A}
- Features
- Office
Description
Grade 2 Office Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, FSIC Less Core, Aged Bronze Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.