
Grade 2 Office Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, FSIC Less Core, Brig
Mfr # ALX50J RHO 625
Zoro # G316468898
product price:Â $192.99
/ea
Free Shipping & Returns
Key Features
Length
9-1/2 in
Lockset Finish
Bright Chrome
Backset
2-3/4 in
Width
8-1/4 in
Required Door Thickness
1-3/8 to 1-3/4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALX50J RHO 625
Zoro #
G316468898
UPC #
197163371952
Country of Origin
Mexico
Dimensions
Length
9-1/2 in
Width
8-1/4 in
Required Door Thickness
1-3/8 to 1-3/4
Height
4-3/4 in
Details
Lockset Finish
Bright Chrome
Backset
2-3/4 in
Material
VARIES
Series
ALX
Lockset Grade
Grade 2
Keyway Type
Schlage FSIC Prep Less Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.