Shop SCHLAGE
See all product information
Create Account
Grade 2 Office Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, FSIC Less Core, Oil-R
- Mfr # ALX50J RHO 613
- Zoro # G509951695
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Oil Rubbed Bronze
Length
9.5 in
Width
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALX50J RHO 613
- Zoro #
- G509951695
- UPC #
- 840067642436
- Country of Origin
- Mexico
- Lockset Grade
- Grade 2
- Lockset Finish
- Oil Rubbed Bronze
- Features
- Office
- Cylinder Core Type
- Schlage FSIC Prep Less Core
- Material
- Metal
- Weight
- 5 lb
- Type
- Cylindrical Lock
- Fire Rated
- 3 Hours {A}
Description
Grade 2 Office Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, FSIC Less Core, Oil-Rubbed Bronze Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.