Shop SCHLAGE
See all product information
Create Account
Grade 2 Office Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, SFIC Less Core, Brigh
- Mfr # ALX50B RHO 605
- Zoro # G109951538
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Bright Brass
Type
Cylindrical Lock
Cylinder Core Type
SFIC Prep Less Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALX50B RHO 605
- Zoro #
- G109951538
- UPC #
- 197163142262
- Country of Origin
- Mexico
- Lockset Grade
- Grade 2
- Lockset Finish
- Bright Brass
- Type
- Cylindrical Lock
- Cylinder Core Type
- SFIC Prep Less Core
- Material
- Metal
- Fire Rated
- 3 Hours {A}
- Features
- Office
- Weight
- 5 lb
Dimensions
- Required Door Thickness
- 1-3/8 in to 1-3/4 in
- Width
- 8.25 in
- Length
- 9.5 in
Description
Grade 2 Office Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, SFIC Less Core, Bright Brass Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.