Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Non-Keyed, Satin Bro

  • Mfr # ALX10 ATH 612

  • Zoro # G409948290


product price:  $176.99
/ea
Free Shipping & Returns

Key Features

For Use With
ALX Series Lever Locks
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Finish
Satin Bronze
Width
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALX10 ATH 612
Zoro #
G409948290
UPC #
840067601358
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Width
8.25 in
Length
9.5 in
Depth
4.75 in

Details

For Use With
ALX Series Lever Locks
Lockset Grade
Grade 2
Finish
Satin Bronze
Cylinder Core Type
Non-Keyed
Features
Passage
Net Weight
5 lb
Door Handing
Non-handed
Material
Metal
Fire Rated
3 Hours {A}
Item
Cylindrical Lock

Description

Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Non-Keyed, Satin Bronze Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.