Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Broadway Lever, Non-Keyed, Satin

  • Mfr # ALX10 BRW 612

  • Zoro # G416468699


product price:  $165.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
Non-Keyed
Grade
Grade 2
Backset
2-3/4 in
Required Door Thickness
1-3/8 to 1-3/4
Finish
Satin Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX10 BRW 612
Zoro #
G416468699
UPC #
197163371754
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 to 1-3/4
Height
4-3/4 in
Length
9-1/2 in
Width
8-1/4 in

Details

Keyway Type
Non-Keyed
Grade
Grade 2
Item
Cylindrical Lock
Backset
2-3/4 in
Finish
Satin Bronze
Material
VARIES
Series
ALX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.