Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Omega Lever, Non-Keyed, Satin Bras

  • Mfr # ALX10 OME 606

  • Zoro # G109948095


product price:  $176.99
/ea
Free Shipping & Returns

Key Features

For Use With
ALX Series Lever Locks
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Finish
Satin Brass
Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX10 OME 606
Zoro #
G109948095
UPC #
840067613122
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Length
9.5 in
Width
8.25 in
Depth
4.75 in

Details

For Use With
ALX Series Lever Locks
Lockset Grade
Grade 2
Finish
Satin Brass
Door Handing
Non-handed
Material
Metal
Fire Rated
3 Hours {A}
Features
Passage
Item
Cylindrical Lock
Net Weight
5 lb
Cylinder Core Type
Non-Keyed

Description

Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Omega Lever, Non-Keyed, Satin Brass Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.