Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Tubular Lever, Non-Keyed, Bright

  • Mfr # ALX10 TLR 605

  • Zoro # G014532006


product price:  $176.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright Brass
Length
9.5
Depth
4.75
Color
Bright Brass
Width
8.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALX10 TLR 605
Zoro #
G014532006
UPC #
-
Country of Origin
Mexico

Dimensions

Length
9.5
Depth
4.75
Width
8.25

Details

Finish
Bright Brass
Color
Bright Brass
series
ALX Series Lever Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.