
Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Tubular Lever, Non-Keyed, Bright C
Mfr # ALX10 TLR 625
Zoro # G209948155
product price:Â $176.99
/ea
Free Shipping & Returns
Key Features
For Use With
ALX Series Lever Locks
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Finish
Bright Chrome
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALX10 TLR 625
Zoro #
G209948155
UPC #
840067613375
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 in to 1-3/4 in
Length
9.5 in
Depth
4.75 in
Width
8.25 in
Details
For Use With
ALX Series Lever Locks
Lockset Grade
Grade 2
Finish
Bright Chrome
Material
Metal
Door Handing
Non-handed
Cylinder Core Type
Non-Keyed
Fire Rated
3 Hours {A}
Features
Passage
Item
Cylindrical Lock
Net Weight
5 lb
Description
Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Tubular Lever, Non-Keyed, Bright Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.