Shop SCHLAGE
See all product information
Create Account
Grade 2 Passage Tubular Lock, Non-Keyed, Athens Lever, A Rose, Satin Chrome Finish
- Mfr # PT10 ATHA 626
- Zoro # G023514031
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Standards
UL 10C, A156.2, Series 4000
Finish
626/US26D
Color
Matte Silver
Required Door Thickness
1-3/8" to 1-3/4"
Door Handing
Field Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT10 ATHA 626
- Zoro #
- G023514031
- UPC #
- -
- Country of Origin
- Mexico
- Standards
- UL 10C, A156.2, Series 4000
- Finish
- 626/US26D
- Color
- Matte Silver
- Door Handing
- Field Reversible
- Item
- Tubular Lock
- Material
- Zinc and Steel
- Fire Rated
- Yes
- Strike Type
- T-Square Corner
- Cylinder Core Type
- Non-Keyed
- Application
- PT10-Passage Latch
- Lockset Grade
- Grade 2
- Arbor Design
- ATH - Athens Lever
- Fire Rated (Hours)
- 3 hr
Dimensions
- Required Door Thickness
- 1-3/8" to 1-3/4"
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.