Shop SCHLAGE
See all product information
Create Account
Grade 2 Passage Tubular Lock, Non-Keyed, Athens Lever, A Rose, Satin Nickel Finish
- Mfr # PT10 ATHA 619
- Zoro # G923514032
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Standards
UL 10C, A156.2, Series 4000
Door Handing
Field Reversible
Strike Type
T-Square Corner
Material
Zinc and Steel
Application
PT10-Passage Latch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT10 ATHA 619
- Zoro #
- G923514032
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8" to 1-3/4"
Details
- Standards
- UL 10C, A156.2, Series 4000
- Door Handing
- Field Reversible
- Strike Type
- T-Square Corner
- Material
- Zinc and Steel
- Application
- PT10-Passage Latch
- Item
- Tubular Lock
- Lockset Grade
- Grade 2
- Cylinder Core Type
- Non-Keyed
- Fire Rated (Hours)
- 3 hr
- Arbor Design
- ATH - Athens Lever
- Finish
- 619/US15
- Fire Rated
- Yes
- Color
- Matte Silver
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.