Shop SCHLAGE
See all product information
Create Account
Grade 2 Passage Tubular Lock, Non-Keyed, Athens Lever, C Rose, Bright Chrome Finish
- Mfr # PT10 ATHC 625
- Zoro # G223514046
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Standards
UL 10C, A156.2, Series 4000
Material
Zinc and Steel
Door Handing
Field Reversible
Lockset Grade
Grade 2
Fire Rated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT10 ATHC 625
- Zoro #
- G223514046
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Tubular Lock
- Standards
- UL 10C, A156.2, Series 4000
- Material
- Zinc and Steel
- Door Handing
- Field Reversible
- Lockset Grade
- Grade 2
- Fire Rated
- Yes
- Color
- Polished Silver
- Cylinder Core Type
- Non-Keyed
- Finish
- 625/US26
- Application
- PT10-Passage Latch
- Fire Rated (Hours)
- 3 hr
- Strike Type
- T-Square Corner
- Arbor Design
- ATH - Athens Lever
Dimensions
- Required Door Thickness
- 1-3/8" to 1-3/4"
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.