Grade 2 Passage Tubular Lock, Non-Keyed, Broadway Lever, A Rose, Satin Chrome Finish
- Mfr # PT10 BRWA 626
- Zoro # G523514357
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Field Reversible
Fire Rated (Hours)
3 hr
Strike Type
T-Square Corner
Fire Rated
Yes
Color
Matte Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT10 BRWA 626
- Zoro #
- G523514357
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8" to 1-3/4"
Details
- Door Handing
- Field Reversible
- Fire Rated (Hours)
- 3 hr
- Strike Type
- T-Square Corner
- Fire Rated
- Yes
- Color
- Matte Silver
- Item
- Tubular Lock
- Standards
- UL 10C, A156.2, Series 4000
- Finish
- 626/US26D
- Application
- PT10-Passage Latch
- Lockset Grade
- Grade 2
- Cylinder Core Type
- Non-Keyed
- Material
- Zinc and Steel
- Arbor Design
- BRW - Broadway Lever
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.