Shop SCHLAGE
See all product information
Create Account
Grade 2 Passage Tubular Lock, Non-Keyed, Latitude Lever, A Rose, Satin Chrome Finish
- Mfr # PT10 LATA 626
- Zoro # G623514028
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Color
Matte Silver
Fire Rated (Hours)
3 hr
Cylinder Core Type
Non-Keyed
Strike Type
T-Square Corner
Application
PT10-Passage Latch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT10 LATA 626
- Zoro #
- G623514028
- UPC #
- -
- Country of Origin
- Mexico
- Color
- Matte Silver
- Fire Rated (Hours)
- 3 hr
- Cylinder Core Type
- Non-Keyed
- Strike Type
- T-Square Corner
- Application
- PT10-Passage Latch
- Fire Rated
- Yes
- Finish
- 626/US26D
- Door Handing
- Field Reversible
- Item
- Tubular Lock
- Material
- Zinc and Steel
- Arbor Design
- LAT - Latitude Lever
- Lockset Grade
- Grade 2
- Standards
- UL 10C, A156.2, Series 4000
Dimensions
- Required Door Thickness
- 1-3/8" to 1-3/4"
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.