Shop SCHLAGE
See all product information
Create Account
Grade 2 Passage Tubular Lock, Non-Keyed, Latitude Lever, C Rose, Satin Chrome Finish
- Mfr # PT10 LATC 626
- Zoro # G023513980
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Standards
UL 10C, A156.2, Series 4000
Strike Type
T-Square Corner
Material
Zinc and Steel
Cylinder Core Type
Non-Keyed
Required Door Thickness
1-3/8" to 1-3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT10 LATC 626
- Zoro #
- G023513980
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8" to 1-3/4"
Details
- Standards
- UL 10C, A156.2, Series 4000
- Strike Type
- T-Square Corner
- Item
- Tubular Lock
- Material
- Zinc and Steel
- Cylinder Core Type
- Non-Keyed
- Color
- Matte Silver
- Finish
- 626/US26D
- Application
- PT10-Passage Latch
- Arbor Design
- LAT - Latitude Lever
- Fire Rated (Hours)
- 3 hr
- Door Handing
- Field Reversible
- Lockset Grade
- Grade 2
- Fire Rated
- Yes
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.