Shop SCHLAGE
See all product information
Create Account
Grade 2 Passage Tubular Lock, Non-Keyed, Longitude Lever, A Rose, Satin Chrome Finish
- Mfr # PT10 LONA 626
- Zoro # G723514355
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Arbor Design
LON - Longitude Lever
Door Handing
Field Reversible
Application
PT10-Passage Latch
Cylinder Core Type
Non-Keyed
Fire Rated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT10 LONA 626
- Zoro #
- G723514355
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8" to 1-3/4"
Details
- Arbor Design
- LON - Longitude Lever
- Door Handing
- Field Reversible
- Application
- PT10-Passage Latch
- Cylinder Core Type
- Non-Keyed
- Fire Rated
- Yes
- Item
- Tubular Lock
- Standards
- UL 10C, A156.2, Series 4000
- Material
- Zinc and Steel
- Fire Rated (Hours)
- 3 hr
- Color
- Matte Silver
- Finish
- 626/US26D
- Lockset Grade
- Grade 2
- Strike Type
- T-Square Corner
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.