Shop SCHLAGE
See all product information
Create Account
Grade 2 Passage Tubular Lock, Non-Keyed, Longitude Lever, C Rose, Bright Chrome Finish
- Mfr # PT10 LONC 625
- Zoro # G023514154
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Material
Zinc and Steel
Fire Rated (Hours)
3 hr
Lockset Grade
Grade 2
Application
PT10-Passage Latch
Fire Rated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT10 LONC 625
- Zoro #
- G023514154
- UPC #
- -
- Country of Origin
- Mexico
- Material
- Zinc and Steel
- Item
- Tubular Lock
- Fire Rated (Hours)
- 3 hr
- Lockset Grade
- Grade 2
- Application
- PT10-Passage Latch
- Fire Rated
- Yes
- Cylinder Core Type
- Non-Keyed
- Arbor Design
- LON - Longitude Lever
- Color
- Polished Silver
- Door Handing
- Field Reversible
- Strike Type
- T-Square Corner
- Standards
- UL 10C, A156.2, Series 4000
- Finish
- 625/US26
Dimensions
- Required Door Thickness
- 1-3/8" to 1-3/4"
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.