Grade 2 Passage Tubular Lock, Non-Keyed, Longitude Lever, C Rose, Satin Chrome Finish
- Mfr # PT10 LONC 626
- Zoro # G323514274
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Application
PT10-Passage Latch
Standards
UL 10C, A156.2, Series 4000
Door Handing
Field Reversible
Strike Type
T-Square Corner
Lockset Grade
Grade 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT10 LONC 626
- Zoro #
- G323514274
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8" to 1-3/4"
Details
- Application
- PT10-Passage Latch
- Standards
- UL 10C, A156.2, Series 4000
- Door Handing
- Field Reversible
- Strike Type
- T-Square Corner
- Lockset Grade
- Grade 2
- Finish
- 626/US26D
- Color
- Matte Silver
- Arbor Design
- LON - Longitude Lever
- Cylinder Core Type
- Non-Keyed
- Item
- Tubular Lock
- Material
- Zinc and Steel
- Fire Rated
- Yes
- Fire Rated (Hours)
- 3 hr
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.