Grade 2 Passage Tubular Lock, Non-Keyed, Longitude Lever, C Rose, Satin Nickel Finish
- Mfr # PT10 LONC 619
- Zoro # G723513891
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Arbor Design
LON - Longitude Lever
Finish
619/US15
Color
Matte Silver
Cylinder Core Type
Non-Keyed
Lockset Grade
Grade 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT10 LONC 619
- Zoro #
- G723513891
- UPC #
- -
- Country of Origin
- Mexico
- Arbor Design
- LON - Longitude Lever
- Finish
- 619/US15
- Color
- Matte Silver
- Cylinder Core Type
- Non-Keyed
- Lockset Grade
- Grade 2
- Application
- PT10-Passage Latch
- Item
- Tubular Lock
- Strike Type
- T-Square Corner
- Fire Rated (Hours)
- 3 hr
- Standards
- UL 10C, A156.2, Series 4000
- Door Handing
- Field Reversible
- Material
- Zinc and Steel
- Fire Rated
- Yes
Dimensions
- Required Door Thickness
- 1-3/8" to 1-3/4"
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.