Shop SCHLAGE
See all product information
Create Account
Grade 2 Passage Tubular Lock, Non-Keyed, Longitude Lever, D Rose, Satin Chrome Finish
- Mfr # PT10 LOND 626
- Zoro # G223514312
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Material
Zinc and Steel
Door Handing
Field Reversible
Application
PT10-Passage Latch
Fire Rated
Yes
Standards
UL 10C, A156.2, Series 4000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT10 LOND 626
- Zoro #
- G223514312
- UPC #
- -
- Country of Origin
- Mexico
- Material
- Zinc and Steel
- Door Handing
- Field Reversible
- Application
- PT10-Passage Latch
- Item
- Tubular Lock
- Fire Rated
- Yes
- Standards
- UL 10C, A156.2, Series 4000
- Fire Rated (Hours)
- 3 hr
- Lockset Grade
- Grade 2
- Arbor Design
- LON - Longitude Lever
- Color
- Matte Silver
- Strike Type
- T-Square Corner
- Finish
- 626/US26D
- Cylinder Core Type
- Non-Keyed
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.