Grade 2 Passage Tubular Lock, Non-Keyed, Longitude Lever, D Rose, Satin Nickel Finish
- Mfr # PT10 LOND 619
- Zoro # G923514216
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Cylinder Core Type
Non-Keyed
Lockset Grade
Grade 2
Door Handing
Field Reversible
Color
Matte Silver
Application
PT10-Passage Latch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT10 LOND 619
- Zoro #
- G923514216
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8" to 1-3/4"
Details
- Cylinder Core Type
- Non-Keyed
- Lockset Grade
- Grade 2
- Door Handing
- Field Reversible
- Color
- Matte Silver
- Application
- PT10-Passage Latch
- Fire Rated
- Yes
- Arbor Design
- LON - Longitude Lever
- Standards
- UL 10C, A156.2, Series 4000
- Fire Rated (Hours)
- 3 hr
- Material
- Zinc and Steel
- Strike Type
- T-Square Corner
- Item
- Tubular Lock
- Finish
- 619/US15
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.