Grade 2 Passage Tubular Lock, Non-Keyed, Neptune Lever, A Rose, Satin Nickel Finish
- Mfr # PT10 NEPA 619
- Zoro # G823513883
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Color
Matte Silver
Finish
619/US15
Fire Rated (Hours)
3 hr
Material
Zinc and Steel
Fire Rated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT10 NEPA 619
- Zoro #
- G823513883
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8" to 1-3/4"
Details
- Color
- Matte Silver
- Finish
- 619/US15
- Fire Rated (Hours)
- 3 hr
- Material
- Zinc and Steel
- Fire Rated
- Yes
- Item
- Tubular Lock
- Lockset Grade
- Grade 2
- Arbor Design
- NEP - Neptune Lever
- Strike Type
- T-Square Corner
- Standards
- UL 10C, A156.2, Series 4000
- Application
- PT10-Passage Latch
- Door Handing
- Field Reversible
- Cylinder Core Type
- Non-Keyed
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.