Grade 2 Passage Tubular Lock, Non-Keyed, Neptune Lever, D Rose, Matte Black Finish
- Mfr # PT10 NEPD 622
- Zoro # G523514173
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Material
Zinc and Steel
Color
Black
Fire Rated (Hours)
3 hr
Strike Type
T-Square Corner
Cylinder Core Type
Non-Keyed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT10 NEPD 622
- Zoro #
- G523514173
- UPC #
- -
- Country of Origin
- Mexico
- Material
- Zinc and Steel
- Color
- Black
- Fire Rated (Hours)
- 3 hr
- Item
- Tubular Lock
- Strike Type
- T-Square Corner
- Cylinder Core Type
- Non-Keyed
- Fire Rated
- Yes
- Lockset Grade
- Grade 2
- Standards
- UL 10C, A156.2, Series 4000
- Arbor Design
- NEP - Neptune Lever
- Finish
- 622/US19
- Door Handing
- Field Reversible
- Application
- PT10-Passage Latch
Dimensions
- Required Door Thickness
- 1-3/8" to 1-3/4"
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.