Shop SCHLAGE
See all product information
Create Account
Grade 2 Passage Tubular Lock, Non-Keyed, Playa Lever, A Rose, Matte Black Finish
- Mfr # PT10 PLAA 622
- Zoro # G923514322
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Fire Rated
Yes
Strike Type
T-Square Corner
Color
Black
Application
PT10-Passage Latch
Fire Rated (Hours)
3 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT10 PLAA 622
- Zoro #
- G923514322
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8" to 1-3/4"
Details
- Fire Rated
- Yes
- Strike Type
- T-Square Corner
- Color
- Black
- Application
- PT10-Passage Latch
- Fire Rated (Hours)
- 3 hr
- Item
- Tubular Lock
- Arbor Design
- PLA - Playa Lever
- Standards
- UL 10C, A156.2, Series 4000
- Cylinder Core Type
- Non-Keyed
- Material
- Zinc and Steel
- Lockset Grade
- Grade 2
- Door Handing
- Field Reversible
- Finish
- 622/US19
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.