Shop SCHLAGE
See all product information
Create Account
Grade 2 Passage Tubular Lock, Non-Keyed, Playa Lever, C Rose, Satin Nickel Finish
- Mfr # PT10 PLAC 619
- Zoro # G423514310
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Application
PT10-Passage Latch
Standards
UL 10C, A156.2, Series 4000
Arbor Design
PLA - Playa Lever
Lockset Grade
Grade 2
Door Handing
Field Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT10 PLAC 619
- Zoro #
- G423514310
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8" to 1-3/4"
Details
- Application
- PT10-Passage Latch
- Standards
- UL 10C, A156.2, Series 4000
- Arbor Design
- PLA - Playa Lever
- Lockset Grade
- Grade 2
- Door Handing
- Field Reversible
- Finish
- 619/US15
- Material
- Zinc and Steel
- Fire Rated
- Yes
- Cylinder Core Type
- Non-Keyed
- Fire Rated (Hours)
- 3 hr
- Strike Type
- T-Square Corner
- Color
- Matte Silver
- Item
- Tubular Lock
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.