Shop SCHLAGE
See all product information
Create Account
Grade 2 Passage Tubular Lock, Non-Keyed, Playa Lever, D Rose, Matte Black Finish
- Mfr # PT10 PLAD 622
- Zoro # G923514186
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Fire Rated (Hours)
3 hr
Door Handing
Field Reversible
Fire Rated
Yes
Arbor Design
PLA - Playa Lever
Standards
UL 10C, A156.2, Series 4000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT10 PLAD 622
- Zoro #
- G923514186
- UPC #
- -
- Country of Origin
- Mexico
- Fire Rated (Hours)
- 3 hr
- Door Handing
- Field Reversible
- Fire Rated
- Yes
- Item
- Tubular Lock
- Arbor Design
- PLA - Playa Lever
- Standards
- UL 10C, A156.2, Series 4000
- Cylinder Core Type
- Non-Keyed
- Finish
- 622/US19
- Lockset Grade
- Grade 2
- Color
- Black
- Strike Type
- T-Square Corner
- Material
- Zinc and Steel
- Application
- PT10-Passage Latch
Dimensions
- Required Door Thickness
- 1-3/8" to 1-3/4"
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.