Shop SCHLAGE
See all product information
Create Account
Grade 2 Passage Tubular Lock, Non-Keyed, Rhodes Lever, A Rose, Matte Black Finish
- Mfr # PT10 RHOA 622
- Zoro # G323514311
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Strike Type
T-Square Corner
Standards
UL 10C, A156.2, Series 4000
Required Door Thickness
1-3/8" to 1-3/4"
Cylinder Core Type
Non-Keyed
Arbor Design
RHO - Rhodes Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT10 RHOA 622
- Zoro #
- G323514311
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8" to 1-3/4"
Details
- Strike Type
- T-Square Corner
- Standards
- UL 10C, A156.2, Series 4000
- Cylinder Core Type
- Non-Keyed
- Arbor Design
- RHO - Rhodes Lever
- Item
- Tubular Lock
- Material
- Zinc and Steel
- Finish
- 622/US19
- Door Handing
- Field Reversible
- Color
- Black
- Application
- PT10-Passage Latch
- Fire Rated (Hours)
- 3 hr
- Lockset Grade
- Grade 2
- Fire Rated
- Yes
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.