Grade 2 Passage Tubular Lock, Non-Keyed, Rhodes Lever, C Rose, Satin Nickel Finish
- Mfr # PT10 RHOC 619
- Zoro # G623514196
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Fire Rated
Yes
Application
PT10-Passage Latch
Required Door Thickness
1-3/8" to 1-3/4"
Material
Zinc and Steel
Arbor Design
RHO - Rhodes Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT10 RHOC 619
- Zoro #
- G623514196
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Tubular Lock
- Fire Rated
- Yes
- Application
- PT10-Passage Latch
- Material
- Zinc and Steel
- Arbor Design
- RHO - Rhodes Lever
- Color
- Matte Silver
- Finish
- 619/US15
- Standards
- UL 10C, A156.2, Series 4000
- Cylinder Core Type
- Non-Keyed
- Strike Type
- T-Square Corner
- Lockset Grade
- Grade 2
- Door Handing
- Field Reversible
- Fire Rated (Hours)
- 3 hr
Dimensions
- Required Door Thickness
- 1-3/8" to 1-3/4"
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.