Shop SCHLAGE
See all product information
Create Account
Grade 2 Passage Tubular Lock, Non-Keyed, Rhodes Lever, D Rose, Bright Chrome Finish
- Mfr # PT10 RHOD 625
- Zoro # G823514361
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Arbor Design
RHO - Rhodes Lever
Required Door Thickness
1-3/8" to 1-3/4"
Material
Zinc and Steel
Fire Rated (Hours)
3 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT10 RHOD 625
- Zoro #
- G823514361
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Grade
- Grade 2
- Arbor Design
- RHO - Rhodes Lever
- Material
- Zinc and Steel
- Fire Rated (Hours)
- 3 hr
- Color
- Polished Silver
- Finish
- 625/US26
- Fire Rated
- Yes
- Standards
- UL 10C, A156.2, Series 4000
- Door Handing
- Field Reversible
- Strike Type
- T-Square Corner
- Cylinder Core Type
- Non-Keyed
- Item
- Tubular Lock
- Application
- PT10-Passage Latch
Dimensions
- Required Door Thickness
- 1-3/8" to 1-3/4"
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.