Shop SCHLAGE
See all product information
Create Account
Grade 2 Passage Tubular Lock, Non-Keyed, Rhodes Lever, D Rose, Matte Black Finish
- Mfr # PT10 RHOD 622
- Zoro # G523514333
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Fire Rated (Hours)
3 hr
Application
PT10-Passage Latch
Required Door Thickness
1-3/8" to 1-3/4"
Lockset Grade
Grade 2
Finish
622/US19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT10 RHOD 622
- Zoro #
- G523514333
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8" to 1-3/4"
Details
- Fire Rated (Hours)
- 3 hr
- Item
- Tubular Lock
- Application
- PT10-Passage Latch
- Lockset Grade
- Grade 2
- Finish
- 622/US19
- Strike Type
- T-Square Corner
- Fire Rated
- Yes
- Standards
- UL 10C, A156.2, Series 4000
- Door Handing
- Field Reversible
- Arbor Design
- RHO - Rhodes Lever
- Color
- Black
- Cylinder Core Type
- Non-Keyed
- Material
- Zinc and Steel
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.