Grade 2 Passage Tubular Lock, Non-Keyed, Selena Lever, C Rose, Satin Chrome Finish

  • Mfr # PT10 SELC 626
  • Zoro # G623513939
product price: 
$
124.99
/ea
Free Shipping & Returns

Key Features

Fire Rated
Yes
Arbor Design
SEL - Selena Lever
Color
Matte Silver
Door Handing
Field Reversible
Material
Zinc and Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PT10 SELC 626
Zoro #
G623513939
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8" to 1-3/4"

Details

Fire Rated
Yes
Arbor Design
SEL - Selena Lever
Color
Matte Silver
Door Handing
Field Reversible
Material
Zinc and Steel
Strike Type
T-Square Corner
Standards
UL 10C, A156.2, Series 4000
Finish
626/US26D
Fire Rated (Hours)
3 hr
Cylinder Core Type
Non-Keyed
Application
PT10-Passage Latch
Item
Tubular Lock
Lockset Grade
Grade 2

Description

A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews