Grade 2 Privacy Cylindrical Lock with Field Selectable Vandlgard, Broadway Lever, Non-Keyed, Satin N

  • Mfr # ALX40 BRW 619

  • Zoro # G509948633


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

Hand
Non-handed
Grade
Grade 2
Finish
Satin Nickel
Required Door Thickness
1-3/8 in to 1-3/4 in
Handle Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALX40 BRW 619
Zoro #
G509948633
UPC #
840067635025
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Handle Length
9.5 in
Width
8.25 in

Details

Item
Cylindrical Lock
Hand
Non-handed
Grade
Grade 2
Finish
Satin Nickel
Material
Metal

Description

Grade 2 Privacy Cylindrical Lock with Field Selectable Vandlgard, Broadway Lever, Non-Keyed, Satin Nickel Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.