
Grade 2 Privacy Cylindrical Lock with Field Selectable Vandlgard, Tubular Lever, Non-Keyed, Satin B
Mfr # ALX40 TLR 612
Zoro # G016468419
product price:Â $184.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 2
Finish
Satin Bronze
Series
ALX
Required Door Thickness
1-3/8 to 1-3/4
Backset
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ALX40 TLR 612
Zoro #
G016468419
UPC #
197163371860
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 to 1-3/4
Height
4-3/4 in
Width
8-1/4 in
Length
9-1/2 in
Details
Item
Cylindrical Lock
Grade
Grade 2
Finish
Satin Bronze
Series
ALX
Backset
2-3/4 in
Material
VARIES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.