
Grade 2 Storeroom Cylindrical Lock, Latitude Lever, FSIC, Oil-Rubbed Bronze
Mfr # ALX80J LAT 613
Zoro # G416469740
product price:Â $202.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Schlage FSIC Prep Less Core
Required Door Thickness
1-3/8 to 1-3/4
Lockset Finish
Oil Rubbed Bronze
Width
8-1/4 in
Material
VARIES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALX80J LAT 613
Zoro #
G416469740
UPC #
840067650813
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 to 1-3/4
Width
8-1/4 in
Height
4-3/4 in
Length
9-1/2 in
Details
Keyway Type
Schlage FSIC Prep Less Core
Lockset Finish
Oil Rubbed Bronze
Material
VARIES
Backset
2-3/4 in
Series
ALX
Lockset Grade
Grade 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.